
Silver Anodized Reversible Freestanding Board 48"x72"
Mfr # WARS4872
Zoro # G805944124
product price: $763.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Width
72 in
Height
48 in
Depth
24 in
Color
White Markerboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WARS4872
Zoro #
G805944124
UPC #
98839012295
Country of Origin
United States
Dimensions
Width
72 in
Height
48 in
Depth
24 in
Details
Color
White Markerboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board
Description
Choice of a light duty non-magnetic melamine or heavy duty magnetic porcelain writing surface. Available in chalkboard upon request.
- White Porcelain Markerboard on Both Sides
- Clear Satin Anodized Aluminum Frame
- Conveniently Rotates and Firmly Locks in Place for Stability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.