
Silver ''Boaster'' Freestanding Double Sided Poster Holder 63''H x 24, 5''W
Mfr # BPH1S
Zoro # G016015286
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Color
Silver Anodized
Length
63 in
Height
16 in
Width
24.5 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPH1S
Zoro #
G016015286
UPC #
98839061187
Country of Origin
United States
Dimensions
Length
63 in
Height
16 in
Width
24.5 in
Details
Color
Silver Anodized
Material
Aluminum
Description
The "Boaster" freestanding double sided poster holder is 63"H x 24.5"W and holds two standard 22" x 28" poster. Silver Anodized Finish.
- Made of Durable Extruded Aluminum
- Top Loading Frame Design's 3/16" Slot Holds Art up to 28"H x 22"W
- USE with AIB2228 Black Acrylic Insert to Convert Poster Holder to a Freestabding Double-sided Write-On Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.