Zoro Homepage

Single Pedestal Broadcaster, Display Menus, Posters Artwork, Chrome, Frame Size ID 17 1/2''Hx22 1/2''W

  • Mfr # P-5C

  • Zoro # G316015306


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-5C
Zoro #
G316015306
UPC #
98839001428
Country of Origin
China

Dimensions

Length
51/53 in
Height
14.5 in
Width
20/24 in

Details

Material
Steel
Color
Chrome

Description

Single Pedestal Menu/Poster Holder is sleek and requires little space. Display menus, posters and artwork attractively. Overall Frame Dimension 20"Hx22 1/2"W ID Frame 17-1/2"Hx22 1/2"W. Frame and Base Color Chrome


  • Weighted Base
  • Universal Horizontal and Vertical Design
  • Acrylic Window
  • Removable Cover
  • Easy Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.