Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pedestal Letter Board w/ a Clear Satin Anodized Al Frame, Open Faced, Black Felt, 14''Hx18''W

  • Mfr # SMD1418

  • Zoro # G616020413


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Color
Clear Satin Anodized Frame/Black Letterboard/Black Stand & Base
Material
Frame & Stand are Aluminum/Felt Letterboard
Width
18 in
Depth
0.5 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD1418
Zoro #
G616020413
UPC #
98839003347
Country of Origin
United States

Dimensions

Width
18 in
Depth
0.5 in
Height
14 in

Details

Color
Clear Satin Anodized Frame/Black Letterboard/Black Stand & Base
Material
Frame & Stand are Aluminum/Felt Letterboard

Description

SMD1418. Single Pedestal Letter Board With a Clear Satin Anodized Aluminum Frame. Open Faced Letter Board is Black Felt. Base and Post are Black. Height Adjusted From 36" to 66". Board is 14"Hx18"W


  • Adjust from 36" to 66" tall
  • 1 Free Sets of 3/4" Helvetica Letters and Assortment Tray Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.