Single Pedestal-Ornamental Sign Poster St, 49''Hx23''W Frame Size ID 26 1/2''Hx 18 1/2''W

  • Mfr # P31-B

  • Zoro # G316015337


product price:  $676.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P31-B
Zoro #
G316015337
UPC #
98839001381
Country of Origin
China

Dimensions

Height
6 in
Length
49 in
Width
23 in

Details

Material
Steel
Color
Brass

Description

Single Pedestal Ornamental Sign and Poster Stands are ideal for hotels, restaurants, and other distinctive environments. The rear panel is Removable for easy unloading and replacement of signs, posters and menus. Frame Color Brass Overall Size 49"Hx23"W ID Frame Size 26-1/2"Hx23"W


  • Heavy Duty Welded Construction
  • No Tools Required to Remove Rear Panel
  • Acrylic Cover Protects Your Materials

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.