Zoro Homepage

Snap Frame Menu/Document/Poster Holder, Wall Mounted, 14''H x 11''W

  • Mfr # SN1411

  • Zoro # G316015207


product price: $41.35
/ea

Key Features

Length
14 in
Material
Aluminum/Acrylic Cover
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1411
Zoro #
G316015207
UPC #
98839041899
Country of Origin
United States

Dimensions

Length
14 in
Width
11 in
Height
3/8 in

Details

Color
Satin Anodized Aluminum
Material
Aluminum/Acrylic Cover

Description

EZ Open Snap Frames with sleek mitered square corners are a quick and simple way to stylishly display posters or signs. Signs are attractively presented and easy to change using the four spring loaded sides. Flip open, insert sign/poster and snap closed... it's that simple. 14"H x 11"W


  • Spring Loaded Sides for Easy Insertion
  • Satin Anodized Lightweight Aluminum Frame
  • Clear Acrylic Cover Protects Sign
  • Holds Paper, Fabric, or Vinyl Posters and Signs up to 1/16" Thick
  • Easily Wall Mountable - Pre-Drilled Holes Conceal Mounting Screws
  • Hang Vertically or Horizontally

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.