Zoro Homepage

Snap Frame Menu/Document/Satin Anodized Poster Holder, Wall Mounted, 11''H x 8 1/2''W

  • Mfr # SN1185

  • Zoro # G916015317


product price: $31.69
/ea

Key Features

Material
Aluminum/Acrylic Cover
Height
3/8 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1185
Zoro #
G916015317
UPC #
98839041882
Country of Origin
United States

Dimensions

Width
8.5 in
Height
3/8 in
Length
11 in

Details

Color
Satin Anodized Aluminum
Material
Aluminum/Acrylic Cover

Description

EZ Open Snap Frames with sleek mitered square corners are a quick and simple way to stylishly display posters or signs. Signs are attractively presented and easy to change using the four spring loaded sides. Flip open, insert sign/poster and snap closed... it's that simple. 11"H x 8-1/2"W


  • Spring Loaded Sides for Easy Insertion
  • Satin Anodized Lightweight Aluminum Frame
  • Clear Acrylic Cover Protects Sign
  • Holds Paper, Fabric, or Vinyl Posters and Signs up to 1/16" Thick
  • Easily Wall Mountable - Pre-Drilled Holes Conceal Mounting Screws
  • Hang Vertically or Horizontally

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.