Zoro Homepage

Snap Frame Menu/Document/Satin Anodized Poster Holder, Wall Mounted, 22''H x 28''W

  • Mfr # SN2228

  • Zoro # G516015250


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Acrylic Cover
Height
0.375 in
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2228
Zoro #
G516015250
UPC #
98839041929
Country of Origin
United States

Dimensions

Width
22 in
Height
0.375 in
Length
28 in

Details

Material
Aluminum/Acrylic Cover
Color
Satin Anodized Aluminum

Description

EZ Open Snap Frames with sleek mitered square corners are a quick and simple way to stylishly display posters or signs. Signs are attractively presented and easy to change using the four spring loaded sides. Flip open, insert sign/poster and snap closed... it's that simple. 22"H x 28"W


  • Spring Loaded Sides for Easy Insertion
  • Satin Anodized Lightweight Aluminum Frame
  • Clear Acrylic Cover Protects Sign
  • Holds Paper, Fabric, or Vinyl Posters and Signs up to 1/16" Thick
  • Easily Wall Mountable - Pre-Drilled Holes Conceal Mounting Screws
  • Hang Vertically or Horizontally

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.