Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Oak Wood Framed Vinyl Bulletin Board, Light Dionis, 48''H X 120''W

  • Mfr # OV48120H10

  • Zoro # G916012927


product price: $429.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
0.5 in
Material
Oak/Standard Vinyl /Fibre Board
Color
Light Dionis Vinyl/Clear Lacquered Oak Frame
Width
120 in
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OV48120H10
Zoro #
G916012927
UPC #
98839098954
Country of Origin
United States

Dimensions

Depth
0.5 in
Width
120 in
Height
48 in

Details

Material
Oak/Standard Vinyl /Fibre Board
Color
Light Dionis Vinyl/Clear Lacquered Oak Frame

Description

Aarco's Vinyl Bulletin Boards come in a variety of attractive colors to match any interior dcor. This extremely duarable product is water repellent, stain resistant and washable with mild detergents. Available with frame choices include Solid Red Oak Wood with High Gloss Lacquer Finish, Clear Satin Anodized Aluminum, Euroframe or Framelss Square Corners and Frameless Radius Corners. All vinyl bulletin boards are equipped with factory-attached mounting hangers. Frame: Solid Red Oak Wood with High Gloss Lacquer Finish Color: Light Dionis Size: 48"H X 120"W


  • Solid Oak Frame with a High Gloss Clear Lacquer Finish
  • Choice of (6) Standard Vinyl Colors
  • Large Display Area
  • Factory Attached Mounting Hangers
  • Easy to Clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.