Specialty White Porcelain Markerboard w/ Polar Coordinates and Satin Anodized Al Frame, 48''Hx48''W
Mfr # PC1204848
Zoro # G316014682
product price: $737.99
/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Width
48 in
Color
Satin Anodized Aluminum Frame/White Markerboard with Black Graphics
Height
48 in
Material
Aluminum/Porcelain On Particle Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC1204848
Zoro #
G316014682
UPC #
98839014060
Country of Origin
United States
Dimensions
Depth
0.5 in
Width
48 in
Height
48 in
Details
Color
Satin Anodized Aluminum Frame/White Markerboard with Black Graphics
Material
Aluminum/Porcelain On Particle Board
Description
Specialty Porcelain Markerboards with Polar Coordinates. White Porcelain on Steel Marker Board with Polar Coordinates Permanently Fused with the Ceramic Steel Marker Board and a Clear Satin Anodized Aluminum Frame. Size 48"Hx48"W
- Clear Satin Anodized Aluminum Frame
- Lines are Permanently Fused with the Ceramic Steel
- Imprinted Lines and Graphics are UV, Wear and Scratch Resistant
- Lines Do Not Interfere with Normal Marker Use
- Full Length Chalk Tray
- Equipped with Factory Attached M unting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.