Zoro Homepage

Stand By Me II "The Germ Barrier" 72"x60"

  • Mfr # HAW7260

  • Zoro # G405944142


product price: $769.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Aluminum/Acrylic
Color
Clear Panel/Aluminum Frame
Overall Height
72 in
Overall Width
60 in
Overall Depth
0.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAW7260
Zoro #
G405944142
UPC #
98839074743
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
60 in
Overall Depth
0.0625 in

Details

Material
Aluminum/Acrylic
Color
Clear Panel/Aluminum Frame

Description

Heavyweight mobile stand constructed of 1" x 2" aluminum tubing with a clear satin anodized finish. Our stand is equipped with four swivel casters for easy mobility.


  • Aarco Protection Shields help protect people from contagions
  • Made of 1⁄4" heavy-duty, Acrylic or Polycarbonate
  • Heavyweight, full coverage mobile barrier for larger areas
  • 1" X 2" Aluminum tubing with clear satin finish
  • Clear surface does not obstruct view
  • Easy to move on 4 swivel casters
  • Easy to clean & disinfect with anti-microbial cleaners
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.