Zoro Homepage

Syncoat Magnetic Markerboard w/ Aluminum Frame and 1'' Maprail, Size 36''Hx48''W

  • Mfr # APS3648M

  • Zoro # G216014676


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Syncoat ™ Markerboard
Width
48 in
Depth
0.5 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS3648M
Zoro #
G216014676
UPC #
98839039827
Country of Origin
United States

Dimensions

Width
48 in
Depth
0.5 in
Height
36 in

Details

Color
White
Material
Syncoat ™ Markerboard

Description

Syncoat is a synthetic resin applied to light gauge steel providing a uniform finish and maintaining an excellent writing surface with exceptional stain and wear resistance. Syncoat is moderately priced and is available in a wide variety of sizes. All sizes are full length without seams. Standard features include Satin anodized aluminum trim, matching full length accessory tray and molded safety end caps.


  • Clear Satin Anodized Aluminum Frame.
  • High Gloss Finish Permits Excellent Writing and Erasing Qualities.
  • Stain and Wear Resistant.
  • Surface Permits the Use of Magnetic Accessories.
  • Matching Full Length Accessory Tray.
  • Molded Safety End Caps.
  • Full Length 1" Display Rail with End Caps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.