Syncoat Magnetic Markerboard w/ Aluminum Frame and 1'' Maprail, Size 48''Hx48''W
Mfr # APS4848M
Zoro # G916014679
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Height
48 in
Width
48 in
Depth
0.5 in
Material
Syncoat ™ Markerboard
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS4848M
Zoro #
G916014679
UPC #
98839039834
Country of Origin
United States
Dimensions
Height
48 in
Width
48 in
Depth
0.5 in
Details
Material
Syncoat ™ Markerboard
Color
White
Description
Syncoat is a synthetic resin applied to light gauge steel providing a uniform finish and maintaining an excellent writing surface with exceptional stain and wear resistance. Syncoat is moderately priced and is available in a wide variety of sizes. All sizes are full length without seams. Standard features include Satin anodized aluminum trim, matching full length accessory tray and molded safety end caps.
- Clear Satin Anodized Aluminum Frame.
- High Gloss Finish Permits Excellent Writing and Erasing Qualities.
- Stain and Wear Resistant.
- Surface Permits the Use of Magnetic Accessories.
- Matching Full Length Accessory Tray.
- Molded Safety End Caps.
- Full Length 1" Display Rail with End Caps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.