Syncoat Magnetic Markerboard w/ Aluminum Frame, Size 18''Hx24''W
- Mfr # APS1824
- Zoro # G316014699
product price:
$
60.29
/ea
Key Features
Height
18 in
Depth
0.5 in
Color
White
Width
24 in
Material
Syncoat ™on Steel Markerboard/Aluminum Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APS1824
- Zoro #
- G316014699
- UPC #
- 98839039711
- Country of Origin
- United States
- Color
- White
- Material
- Syncoat ™on Steel Markerboard/Aluminum Frame
Dimensions
- Height
- 18 in
- Depth
- 0.5 in
- Width
- 24 in
Description
Syncoat is a synthetic resin applied to light gauge steel providing a uniform finish and maintaining an excellent writing surface with exceptional stain and wear resistance. Syncoat is moderately priced and is available in a wide variety of sizes. All sizes are full length without seams. Standard features include Satin anodized aluminum trim, matching full length accessory tray and molded safety end caps.
- Clear Satin Anodized Aluminum Frame.
- High Gloss Finish Permits Excellent Writing and Erasing Qualities.
- Stain and Wear Resistant.
- Surface Permits the Use of Magnetic Accessories.
- Matching Full Length Accessory Tray.
- Molded Safety End Caps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.