
Table Top A-Frame, Black Chalkboard, Solid Oak Frame w/ Clear Lacquer Finish, 12''Hx14''W
Mfr # TA-1
Zoro # G116011812
product price: $37.15
/eaKey Features
Width (In.)
14 in
Overall Thickness (In.)
2 in
Height (In.)
12 in
Material
Oak/Slate Coated Tempered Hardboard
Color
Black Chalkboard/Oak Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA-1
Zoro #
G116011812
UPC #
98839001275
Country of Origin
China
Dimensions
Width (In.)
14 in
Overall Thickness (In.)
2 in
Height (In.)
12 in
Details
Material
Oak/Slate Coated Tempered Hardboard
Color
Black Chalkboard/Oak Frame
Description
A-Frame Table Top Boards are a great in store marketing tool which can be used to communicate messages up close to your customers. They can be conveniently used in any number of places including displays and tables. They are constructed with solid oak frames finished with an attractive clear lacquer that will blend with almost any decor. They work great in restaurants, bakeries, supermarkets, specialty stores or just about any retail environment. Writing Surface Black Chalkboard. Size 12"Hx14"W
- Re-writable surface
- Solid oak frame with clear lacquer finish
- Convenient tabletop display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.