Zoro Homepage

Table Top A-Frame, White Markerboard, Solid Oak Frame w/ Clear Lacquer Finish, 12''Hx14''W

  • Mfr # TA-5

  • Zoro # G416014605


product price: $35.89
/ea

Key Features

Color
White Markercoard/Oak Frame
Width
14 in
Depth
2 in
Material
Oak/Melamine
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-5
Zoro #
G416014605
UPC #
98839001305
Country of Origin
China

Dimensions

Width
14 in
Depth
2 in
Height
12 in

Details

Color
White Markercoard/Oak Frame
Material
Oak/Melamine

Description

A-Frame Table Top Boards are a great in store marketing tool which can be used to communicate messages up close to your customers. They can be conveniently used in any number of places including displays and tables. They are constructed with solid oak frames finished with an attractive clear lacquer that will blend with almost any decor. They work great in restaurants, bakeries, supermarkets, specialty stores or just about any retail environment. Writing Surface White Markerboard Size 12"Hx14"W


  • Re-writable surface
  • Solid oak frame with clear lacquer finish
  • Convenient tabletop display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.