Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Director, Silver, Sign Frame is 12''Hx15''W Overall Height 59''

  • Mfr # TI-1CH

  • Zoro # G216015338


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Material
Extruded Aluminim/Weighted Base/Rubber Floor Guards/Plastic Printed Signs
Length
59 in
Color
Silver Frame/Black Signs with Gold Print
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI-1CH
Zoro #
G216015338
UPC #
98839001541
Country of Origin
China

Dimensions

Width
15 in
Length
59 in
Height
0.25 in

Details

Material
Extruded Aluminim/Weighted Base/Rubber Floor Guards/Plastic Printed Signs
Color
Silver Frame/Black Signs with Gold Print

Description

The Director is a sturdy and attractive sign that wont leave your customers guessing. Great for restaurants or any retail or public environment. Sign Frame Dimensions 12"Hx15"W Overall Height of 59" Color Silver


  • Two interlocking pieced Extruded Aluminum Post and 9-1/2" diameter Weighted Base
  • Rubberized Floor Guards
  • Includes 12 Signs that Conveniently Store Inside the Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.