
The Rocker Frameless Double Sided Sidewalk Sign w/ Black Changeable Letterboard, 36''H x 24''W
Mfr # ROC-5
Zoro # G716020443
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Width
32 in
Height
42 in
Color
Black Letterboard/Black Frame
Depth
22 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROC-5
Zoro #
G716020443
UPC #
98839046719
Country of Origin
United States
Dimensions
Width
32 in
Height
42 in
Depth
22 in
Details
Color
Black Letterboard/Black Frame
Material
Plastic
Description
The Rocker double sided sidewalk sign draws attention to the message with the wind-generated rocking motion. Quickly update your promotions with ease with the durable high contrast changeable letterboard or markerboard options.Perfect for Restaurants, Retail Stores, Delis, Car Washes, Convenience Stores, Bagel and Sandwich Shops and more. The Rocker frameless double sided sidewalk sign with 7 line black changeable letterboard. Includes set of 354 characters. Letters are 4".
- Durable yet affordable
- Perfect for Restaurants, Retail Stores, Delis, Car Washes, Convenience Stores, Bagel and Sandwich Shops and more
- Portability allows for strategic placement for maximum viewing and placement
- Quickly update your promotions with ease with the durable frameless high contrast plastic changeable letterboard
- Set of 354 - 4" characters included
- Additional letter sets available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.