Zoro Homepage

The Rocker Frameless Double Sided Sidewalk Sign w/ Changeable Letterboard

  • Mfr # ROC-7

  • Zoro # G616020406


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Depth
22 in
Material
Plastic
Color
White Letterboard/Black Frame
Height
42 in
Width
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROC-7
Zoro #
G616020406
UPC #
98839048690
Country of Origin
United States

Dimensions

Depth
22 in
Height
42 in
Width
56 in

Details

Material
Plastic
Color
White Letterboard/Black Frame

Description

The Rocker double sided sidewalk sign draws attention to the message with the wind-generated rocking motion. Quickly update your promotions with ease with the durable high contrast changeable letterboard or markerboard options.Perfect for Restaurants, Retail Stores, Delis, Car Washes, Convenience Stores, Bagel and Sandwich Shops and more. The Rocker frameless double sided sidewalk sign with 7 line changeable letterboard. Includes set of 354 characters. Letters are 4".


  • Durable yet affordable
  • Perfect for Restaurants, Retail Stores, Delis, Car Washes, Convenience Stores, Bagel and Sandwich Shops and more
  • Portability allows for strategic placement for maximum viewing and placement
  • Quickly update your promotions with ease with the durable frameless high contrast plastic changeable letterboard
  • Set of 354 - 4" characters included
  • Additional letter sets available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.