Zoro Homepage

The RockerFrameless Radius Corner Vin Letter Set Black/Red Characters, 354PK

  • Mfr # ROCLTR-1

  • Zoro # G216013815


product price: $70.69
/pk 354, $0.20/ea

Key Features

Overall Height
5.25 in
Length
2.25 in
Color
Black/Red
Material
Plastic
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROCLTR-1
Zoro #
G216013815
UPC #
98839000056
Country of Origin
China

Dimensions

Overall Height
5.25 in
Length
2.25 in
Overall Width
12 in

Details

Color
Black/Red
Material
Plastic

Description

The Rocker Letter Set - 354 Characters Black/Red Characters


  • The RockerTM Letter Set - 354 Characters ( Black/Red Characters)
  • Replacement Character Sets for White Letterboards on Aarco models ROC-1, ROC-3, ROC-4, ROC-7, ROC-8, RAF-1 & RAF-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products