Zoro Homepage

The RockerFrameless Radius Corner Vin Letter Set White/Red Characters, 354PK

  • Mfr # ROCLTR-2

  • Zoro # G516013829


product price: $70.75
/pk 354, $0.20/ea

Key Features

Color
White/Red
Material
Plastic
Length
2.25 in
Overall Width
12 in
Overall Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROCLTR-2
Zoro #
G516013829
UPC #
98839046665
Country of Origin
China

Dimensions

Length
2.25 in
Overall Width
12 in
Overall Height
5.25 in

Details

Color
White/Red
Material
Plastic

Description

The Rocker Letter Set - 354 Characters White/Red Characters


  • The RockerTM Letter Set - 354 Characters ( White/Red Characters)
  • Replacement Character Sets for Black Letterboards on Aarco models ROC-5, ROC-6, RAF-3 & RAF-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.