Zoro Homepage

Ultra Lite Write-On Markerboard, 24 1/2''H x19''W

  • Mfr # LF-1

  • Zoro # G516014666


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic/Plastic/LED Lights
Height
19 in
Width
24.5 in
Color
Black
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-1
Zoro #
G516014666
UPC #
98839000230
Country of Origin
China

Dimensions

Height
19 in
Width
24.5 in
Depth
1 in

Details

Material
Acrylic/Plastic/LED Lights
Color
Black

Description

The Ultra Lite Lighted Write-On Markerboard. Writing lights up and changes with light color, switch from solid colors or alternate them. Unit includes power supply, hanging hardware and one marking pen.


  • Writing lights up and changes with light color
  • Switch from individual or alternating colors
  • Includes: Power Supply, Chain and One Marking Pen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.