Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Single Tab Changeable Letters, 1 1/2'' Helvetica Style Typeface, 276 Characters per Set

  • Mfr # HFD1.5

  • Zoro # G916013818


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Injection Molded Plastic
Overall Width
14 in
Color
White
Overall Height
1 in
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFD1.5
Zoro #
G916013818
UPC #
98839003064
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
1 in
Length
19 in

Details

Material
Injection Molded Plastic
Color
White

Description

Universal Single Tab Changeable Letters. Injection Molded White 1.5" Helvetica Style Typeface Letter and Number Fonts With Single Tabs to Fit Any Grooved Letter Board. All Sets Include Assortment Tray With Identification Symbols for Easy Use. 276 Characters per Set.


  • Injection Molded White Letter and Number Fonts With Single Tabs to Fit Any Grooved Letter Board
  • All Sets Include Assortment Tray With Identification Symbols for Easy Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.