Universal Single Tab Changeable Letters, 1, 5'' Gothic Style Typeface, 138 Characters per Set
Mfr # GF1.5
Zoro # G116013830
product price: $63.55
/eaKey Features
Overall Width
14 in
Length
10 in
Color
White
Overall Height
1 in
Material
Injection Molded Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GF1.5
Zoro #
G116013830
UPC #
98839076723
Country of Origin
China
Dimensions
Overall Width
14 in
Length
10 in
Overall Height
1 in
Details
Color
White
Material
Injection Molded Plastic
Description
Universal Single Tab Changeable Letters. Injection Molded White 1.5" Gothic Style Typeface Letter and Number Fonts With Single Tabs to Fit Any Grooved Letter Board. All Sets Include Assortment Tray With Identification Symbols for Easy Use. 138 Characters per Set.
- Injection Molded White Letter and Number Fonts With Single Tabs to Fit Any Grooved Letter Board
- All Sets Include Assortment Tray With Identification Symbols for Easy Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.