
Universal Single Tab Changeable Letters, 1/2'' Helvetica Style Typeface, 165 Characters per Set
Mfr # HF.50
Zoro # G616013811
product price: $29.85
/eaKey Features
Overall Width
13 in
Material
Injection Molded Plastic
Length
10 in
Overall Height
1 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF.50
Zoro #
G616013811
UPC #
98839002982
Country of Origin
China
Dimensions
Overall Width
13 in
Length
10 in
Overall Height
1 in
Details
Material
Injection Molded Plastic
Color
White
Description
Universal Single Tab Changeable Letters. Injection Molded White 1/2" Helvetica Style Typeface Letter and Number Fonts With Single Tabs to Fit Any Grooved Letter Board. All Sets Include Assortment Tray With Identification Symbols for Easy Use. 165 Characters per Set.
- Injection Molded White Letter and Number Fonts With Single Tabs to Fit Any Grooved Letter Board
- All Sets Include Assortment Tray With Identification Symbols for Easy Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.