
VIC Cork Bulletin Board, Red Oak Frame, Clear Lacquer Finish, Baby Lettuce 24''Hx36''W
Mfr # OW2436213
Zoro # G816012829
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Color
Baby Lettuce VIC Cork/Clear Lacquered Oak Frame
Height
24 in
Depth
0.5 in
Material
Oak/VIC Cork/Tempered Hardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OW2436213
Zoro #
G816012829
UPC #
98839071445
Country of Origin
United States
Dimensions
Width
36 in
Height
24 in
Depth
0.5 in
Details
Color
Baby Lettuce VIC Cork/Clear Lacquered Oak Frame
Material
Oak/VIC Cork/Tempered Hardboard
Description
VIC is the Finest and most Durable bulletin board surface available. It is a high Performance product that will endure years of Heavy use. Color Baby Lettuce Size 24"Hx36"W
- Solid Oak Frame with a High Gloss Clear Lacquer Finish
- Self-Healing
- VIC is Made of a Combination of Virgin Cork Composition, Linseed Oil, and Pigment
- Material is Washable and Fade Resistant.
- Remains Resilient Indefinitely
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.