Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VIC Cork Bulletin Board, Red Oak Frame, Clear Lacquer Finish, Duck Egg Light Blue 24''Hx36''W

  • Mfr # OW2436162

  • Zoro # G916013092


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Material
Oak/VIC Cork/Tempered Hardboard
Color
Duck Egg Light Blue VIC Cork/Clear Lacquered Oak Frame
Depth
0.5 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OW2436162
Zoro #
G916013092
UPC #
98839071353
Country of Origin
United States

Dimensions

Height
24 in
Depth
0.5 in
Width
36 in

Details

Material
Oak/VIC Cork/Tempered Hardboard
Color
Duck Egg Light Blue VIC Cork/Clear Lacquered Oak Frame

Description

VIC is the Finest and most Durable bulletin board surface available. It is a high Performance product that will endure years of Heavy use. Color Duck Egg Light Blue Size 24"Hx36"W


  • Solid Oak Frame with a High Gloss Clear Lacquer Finish
  • Self-Healing
  • VIC is Made of a Combination of Virgin Cork Composition, Linseed Oil, and Pigment
  • Material is Washable and Fade Resistant.
  • Remains Resilient Indefinitely
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.