VIC Cork Bulletin Board, Red Oak Frame, Clear Lacquer Finish, Poppy Seed Dark Gray 48''Hx96''W

  • Mfr # OW4896204

  • Zoro # G916013191


product price:  $547.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Poppy Seed Dark Gray VIC Cork/Clear Lacquered Oak Frame
Depth
0.5 in
Height
48 in
Material
Oak/VIC Cork/Tempered Hardboard
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OW4896204
Zoro #
G916013191
UPC #
98839010956
Country of Origin
United States

Dimensions

Depth
0.5 in
Height
48 in
Width
96 in

Details

Color
Poppy Seed Dark Gray VIC Cork/Clear Lacquered Oak Frame
Material
Oak/VIC Cork/Tempered Hardboard

Description

VIC is the Finest and most Durable bulletin board surface available. It is a high Performance product that will endure years of Heavy use. Color Poppy Seed Dark Gray Size 48"Hx96"W


  • Solid Oak Frame with a High Gloss Clear Lacquer Finish
  • Self-Healing
  • VIC is Made of a Combination of Virgin Cork Composition, Linseed Oil, and Pigment
  • Material is Washable and Fade Resistant.
  • Remains Resilient Indefinitely
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.