
VIC Cork Bulletin Board, Red Oak Frame, Clear Lacquer Finish, Tangerine Zest 48''Hx144''W
Mfr # OW48144211
Zoro # G216013143
product price:Â $666.99
/eaKey Features
Material
Oak/VIC Cork/Tempered Hardboard
Depth
0.5 in
Color
Tangerine Zest VIC Cork/Clear Lacquered Oak Frame
Width
144 in
Height
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OW48144211
Zoro #
G216013143
UPC #
98839071667
Country of Origin
United States
Dimensions
Depth
0.5 in
Width
144 in
Height
48 in
Details
Material
Oak/VIC Cork/Tempered Hardboard
Color
Tangerine Zest VIC Cork/Clear Lacquered Oak Frame
Description
VIC is the Finest and most Durable bulletin board surface available. It is a high Performance product that will endure years of Heavy use. Color Tangerine Zest Size 48"Hx144"W
- Solid Oak Frame with a High Gloss Clear Lacquer Finish
- Self-Healing
- VIC is Made of a Combination of Virgin Cork Composition, Linseed Oil, and Pigment
- Material is Washable and Fade Resistant.
- Remains Resilient Indefinitely
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.