VIC Cork Bulletin Board w/ a Clear Satin Anodized Al Frame, Blanched Almond 36''Hx48''W

  • Mfr # DW3648186

  • Zoro # G416013073


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/VIC Cork/Tempered Hardboard
Height
36 in
Depth
0.5 in
Width
48 in
Color
Blanched Almond VIC Cork/Clear Satin Anodized Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW3648186
Zoro #
G416013073
UPC #
98839010123
Country of Origin
United States

Dimensions

Height
36 in
Depth
0.5 in
Width
48 in

Details

Material
Aluminum/VIC Cork/Tempered Hardboard
Color
Blanched Almond VIC Cork/Clear Satin Anodized Frame

Description

VIC is the Finest and most Durable bulletin board surface available. It is a high Performance product that will endure years of Heavy use. Color Blanched Almond Size 36"Hx48"W


  • Clear Satin Anodized Aluminum Frame
  • Self-Healing
  • VIC is Made of a Combination of Virgin Cork Composition, Linseed Oil, and Pigment
  • Material is Washable and Fade Resistant
  • Remains Resilient Indefinitely
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.