
VIC Cork Bulletin Board w/ a Clear Satin Anodized Al Frame, Mushroom Medley 48''Hx120''W
Mfr # DW48120208
Zoro # G616012876
product price:Â $587.99
/eaKey Features
Depth
0.5 in
Material
Aluminum/VIC Cork/Tempered Hardboard
Color
Mushroom Medley VIC Cork/Clear Satin Anodized Frame
Width
120 in
Height
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW48120208
Zoro #
G616012876
UPC #
98839070578
Country of Origin
United States
Dimensions
Depth
0.5 in
Width
120 in
Height
48 in
Details
Material
Aluminum/VIC Cork/Tempered Hardboard
Color
Mushroom Medley VIC Cork/Clear Satin Anodized Frame
Description
VIC is the Finest and most Durable bulletin board surface available. It is a high Performance product that will endure years of Heavy use. Color Mushroom Medley Size 48"Hx120"W
- Clear Satin Anodized Aluminum Frame
- Self-Healing
- VIC is Made of a Combination of Virgin Cork Composition, Linseed Oil, and Pigment
- Material is Washable and Fade Resistant
- Remains Resilient Indefinitely
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.