VIC Cork Bulletin Board w/ a Clear Satin Anodized Al Frame, Tangerine Zest 48''Hx120''W

  • Mfr # DW48120211

  • Zoro # G816013253


product price:  $587.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
0.5 in
Height
48 in
Material
Aluminum/VIC Cork/Tempered Hardboard
Width
120 in
Color
Tangerine Zest VIC Cork/Clear Satin Anodized Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW48120211
Zoro #
G816013253
UPC #
98839070608
Country of Origin
United States

Dimensions

Depth
0.5 in
Height
48 in
Width
120 in

Details

Material
Aluminum/VIC Cork/Tempered Hardboard
Color
Tangerine Zest VIC Cork/Clear Satin Anodized Frame

Description

VIC is the Finest and most Durable bulletin board surface available. It is a high Performance product that will endure years of Heavy use. Color Tangerine Zest Size 48"Hx120"W


  • Clear Satin Anodized Aluminum Frame
  • Self-Healing
  • VIC is Made of a Combination of Virgin Cork Composition, Linseed Oil, and Pigment
  • Material is Washable and Fade Resistant
  • Remains Resilient Indefinitely
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.