
VIC Cork Bulletin Board w/ a Clear Satin Anodized Aluminum Frame, Brown Rice 36''Hx48''W
Mfr # DW3648187
Zoro # G816013055
product price:Â $252.99
/ea
Free Shipping & Returns
Key Features
Color
Brown Rice VIC Cork/Clear Satin Anodized Frame
Width
48 in
Depth
0.5 in
Height
36 in
Material
Aluminum/VIC Cork/Tempered Hardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW3648187
Zoro #
G816013055
UPC #
98839070431
Country of Origin
United States
Dimensions
Width
48 in
Depth
0.5 in
Height
36 in
Details
Color
Brown Rice VIC Cork/Clear Satin Anodized Frame
Material
Aluminum/VIC Cork/Tempered Hardboard
Description
VIC is the Finest and most Durable bulletin board surface available. It is a high Performance product that will endure years of Heavy use. Color Brown Rice Size 36"Hx48"W
- Clear Satin Anodized Aluminum Frame
- Self-Healing
- VIC is Made of a Combination of Virgin Cork Composition, Linseed Oil, and Pigment
- Material is Washable and Fade Resistant
- Remains Resilient Indefinitely
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.