
VIC Cork Bulletin Board w/ a Clear Satin Anodized Aluminum Frame, Duck Egg 48''Hx96''W
Mfr # DW4896162
Zoro # G016012926
product price: $529.99
/eaKey Features
Material
Aluminum/VIC Cork/Tempered Hardboard
Depth
0.5 in
Height
48 in
Width
96 in
Color
Duck Egg VIC Cork/Clear Satin Anodized Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW4896162
Zoro #
G016012926
UPC #
98839071087
Country of Origin
United States
Dimensions
Depth
0.5 in
Height
48 in
Width
96 in
Details
Material
Aluminum/VIC Cork/Tempered Hardboard
Color
Duck Egg VIC Cork/Clear Satin Anodized Frame
Description
VIC is the Finest and most Durable bulletin board surface available. It is a high Performance product that will endure years of Heavy use. Color Duck Egg Size 48"Hx96"W
- Clear Satin Anodized Aluminum Frame
- Self-Healing
- VIC is Made of a Combination of Virgin Cork Composition, Linseed Oil, and Pigment
- Material is Washable and Fade Resistant
- Remains Resilient Indefinitely
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.