
VIC Cork Bulletin Board w/ a Clear Satin Anodized Aluminum Frame, Hot Salsa Red 48''Hx96''W
Mfr # DW4896210
Zoro # G416012977
product price: $513.99
/eaKey Features
Width
96 in
Depth
0.5 in
Color
Hot Red Salsa VIC Cork/Clear Satin Anodized Frame
Height
48 in
Material
Aluminum/VIC Cork/Tempered Hardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW4896210
Zoro #
G416012977
UPC #
98839071148
Country of Origin
United States
Dimensions
Width
96 in
Depth
0.5 in
Height
48 in
Details
Color
Hot Red Salsa VIC Cork/Clear Satin Anodized Frame
Material
Aluminum/VIC Cork/Tempered Hardboard
Description
VIC is the Finest and most Durable bulletin board surface available. It is a high Performance product that will endure years of Heavy use. Color Hot Salsa Red Size 48"Hx96"W
- Clear Satin Anodized Aluminum Frame
- Self-Healing
- VIC is Made of a Combination of Virgin Cork Composition, Linseed Oil, and Pigment
- Material is Washable and Fade Resistant
- Remains Resilient Indefinitely
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.