
VIC Cork Bulletin Board w/ a Clear Satin Anodized Aluminum Frame, Oyster Shell 24''Hx36''W
Mfr # DW2436206
Zoro # G316013258
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Depth
0.5 in
Color
Oyster Shell VIC Cork/Clear Satin Anodized Frame
Width
36 in
Material
Aluminum/VIC Cork/Tempered Hardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW2436206
Zoro #
G316013258
UPC #
98839070332
Country of Origin
United States
Dimensions
Height
24 in
Depth
0.5 in
Width
36 in
Details
Color
Oyster Shell VIC Cork/Clear Satin Anodized Frame
Material
Aluminum/VIC Cork/Tempered Hardboard
Description
VIC is the Finest and most Durable bulletin board surface available. It is a high Performance product that will endure years of Heavy use. Color Oyster Shell Size 24"Hx36"W
- Clear Satin Anodized Aluminum Frame
- Self-Healing
- VIC is Made of a Combination of Virgin Cork Composition, Linseed Oil, and Pigment
- Material is Washable and Fade Resistant
- Remains Resilient Indefinitely
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.