VIC Cork Bulletin Board w/ a Clear Satin Anodized Aluminum Frame, Oyster Shell 48''Hx144''W

  • Mfr # DW48144206

  • Zoro # G816012805


product price: $637.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Oyster Shell VIC Cork/Clear Satin Anodized Frame
Width
144 in
Depth
0.5 in
Material
Aluminum/VIC Cork/Tempered Hardboard
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW48144206
Zoro #
G816012805
UPC #
98839070660
Country of Origin
United States

Dimensions

Width
144 in
Depth
0.5 in
Height
48 in

Details

Color
Oyster Shell VIC Cork/Clear Satin Anodized Frame
Material
Aluminum/VIC Cork/Tempered Hardboard

Description

VIC is the Finest and most Durable bulletin board surface available. It is a high Performance product that will endure years of Heavy use. Color Oyster Shell Size 48"Hx144"W


  • Clear Satin Anodized Aluminum Frame
  • Self-Healing
  • VIC is Made of a Combination of Virgin Cork Composition, Linseed Oil, and Pigment
  • Material is Washable and Fade Resistant
  • Remains Resilient Indefinitely
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.