Vinyl Bulletin Board w/ Satin Aluminum Euroframe, Sandharbor, 48''H X 48''W
Mfr # ERV4848H47
Zoro # G216013235
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Color
Sandharbor/Clear Satin Aluminum Frame
Height
48 in
Depth
2 in
Material
Aluminum/Standard Vinyl /Fibre Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERV4848H47
Zoro #
G216013235
UPC #
98839103153
Country of Origin
United States
Dimensions
Width
48 in
Height
48 in
Depth
2 in
Details
Color
Sandharbor/Clear Satin Aluminum Frame
Material
Aluminum/Standard Vinyl /Fibre Board
Description
Aarco's Vinyl Bulletin Boards come in a variety of attractive colors to match any interior dcor. This extremely duarable product is water repellent, stain resistant and washable with mild detergents. Available with frame choices include Solid Red Oak Wood with High Gloss Lacquer Finish, Clear Satin Anodized Aluminum, Euroframe or Framelss Square Corners and Frameless Radius Corners. All vinyl bulletin boards are equipped with factory-attached mounting hangers. Frame: Satin Euroframe Color: Sandharbor Size: 48"H X 48"W
- Aluminum Frame with Radius Corners
- Class A Fire Rated
- Material is Water Proof, Stain Resistant and Cleans Easily with Mild Detergent
- Equipped with Factory Attached Mounting Hangers
- Easy to Clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.