Vinyl Bulletin Board w/ Satin Aluminum Euroframe, Silver Fox, 24''H X 36''W

  • Mfr # ERV2436H93

  • Zoro # G716012905


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
36 in
Material
Aluminum/Standard Vinyl /Fibre Board
Depth
2 in
Color
Silver Fox/Clear Satin Aluminum Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERV2436H93
Zoro #
G716012905
UPC #
98839102002
Country of Origin
United States

Dimensions

Height
24 in
Width
36 in
Depth
2 in

Details

Material
Aluminum/Standard Vinyl /Fibre Board
Color
Silver Fox/Clear Satin Aluminum Frame

Description

Aarco's Vinyl Bulletin Boards come in a variety of attractive colors to match any interior dcor. This extremely duarable product is water repellent, stain resistant and washable with mild detergents. Available with frame choices include Solid Red Oak Wood with High Gloss Lacquer Finish, Clear Satin Anodized Aluminum, Euroframe or Framelss Square Corners and Frameless Radius Corners. All vinyl bulletin boards are equipped with factory-attached mounting hangers. Frame: Satin Euroframe Color: Silver Fox Size: 24"H X 36"W


  • Aluminum Frame with Radius Corners
  • Class A Fire Rated
  • Material is Water Proof, Stain Resistant and Cleans Easily with Mild Detergent
  • Equipped with Factory Attached Mounting Hangers
  • Easy to Clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.