Zoro Homepage

Vivid White Markers, 2PK

  • Mfr # MFL-2W

  • Zoro # G216020431


product price: $11.99
/pk 2, $6.00/ea

Key Features

Color
Vivid White
Height
6.25 in
Width
1.5 in
Length
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFL-2W
Zoro #
G216020431
UPC #
98839001084
Country of Origin
China

Dimensions

Height
6.25 in
Width
1.5 in
Length
0.63 in

Details

Color
Vivid White

Description

Vivid White Markers have an unique bullet shaped pump style tip which resists premature drying of the marker ink. 2 Markers per package.


  • Unique bullet shaped pump style tip resists premature drying of the marker ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.