Zoro Homepage

Wall Mounted Cigarette Receptacle, Waterproof w/ Satin Finish

  • Mfr # SS15W

  • Zoro # G416015077


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
3.5 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS15W
Zoro #
G416015077
UPC #
98839004696
Country of Origin
China

Dimensions

Width
3.5 in
Height
12 in

Details

Color
Satin
Material
Aluminum

Description

Attractive Wall Mounted Cigarette Receptacles are designed to blend with your modern dcor while assisting in your daily maintenance requirements. Color Satin


  • All Aluminum Design is Completely Waterproof
  • Finished to Endure Extreme Outdoor Conditions
  • Removable Cap and Canister for Easy Disposal of Debris

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.