Zoro Homepage

Wall Mounted Cigarette Receptacle, Waterproof w/a Black Finish

  • Mfr # SB15W

  • Zoro # G816015028


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Height
12 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB15W
Zoro #
G816015028
UPC #
98839004719
Country of Origin
China

Dimensions

Width
3.5 in
Height
12 in

Details

Color
Black
Material
Aluminum

Description

Attractive Wall Mounted Cigarette Receptacles are designed to blend with your modern dcor while assisting in your daily maintenance requirements. Color Black


  • All Aluminum Design is Completely Waterproof
  • Finished to Endure Extreme Outdoor Conditions
  • Removable Cap and Canister for Easy Disposal of Debris

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.