Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterfall Style Display Case 76H''x48W''x20D''

  • Mfr # WFDC7648S

  • Zoro # G216015208


product price: $6,059.99
/ea
Additional $280.00 delivery surcharge applies per item.
See details

Key Features

Depth
48 in
Color
Satin Silver Anodized
Height (In.)
2 in
Material
Extruded Aluminum/Tempered Glass
Length (In.)
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFDC7648S
Zoro #
G216015208
UPC #
98839069534
Country of Origin
United States

Dimensions

Depth
48 in
Height (In.)
2 in
Length (In.)
76 in

Details

Color
Satin Silver Anodized
Material
Extruded Aluminum/Tempered Glass

Description

Waterfall Style Display Case features full radius edge frame with adjustable 1/4" tempered glass shelves. 1/4" Tempered Glass Sliding doors with inline lock. LED Lighting. Smooth Satin Silver Anodized Finish


  • Full Radius Edge Frame
  • Adjustable 1/4" Tmepered Glass Shelves
  • 1/4" Tempered Glass Sliding Doors with Inline Lock
  • LED Lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.