White Marker Board w/ a Solid Red Oak Frame, Size 12''Hx18''W
- Mfr # WOC1218NT
- Zoro # G216015109
product price:Â
$
20.99
/ea
Key Features
Height
12 in
Depth
0.5 in
Width
18 in
Material
Oak/Melamine
Color
White Markerboard/Clear Lacquered Oak Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOC1218NT
- Zoro #
- G216015109
- UPC #
- 98839001206
- Country of Origin
- United States
Dimensions
- Height
- 12 in
- Depth
- 0.5 in
- Width
- 18 in
Details
- Material
- Oak/Melamine
- Color
- White Markerboard/Clear Lacquered Oak Frame
Description
White Display Style Markerboard is great to create signs, menu boards or other announcements. This useful markerboard is an unbeatable value. Board is White Melamine, Frame is Solid Red Oak with a high gloss finish. Equipped with Factory Mounted Hangers. Size 12"Hx18"W
- Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
- White Display Style Markerboard
- Smooth Surface Permits Clear Ink Marks
- Excellent Erasing Qualities
- Unbeatable Value
- Equipped with Factory Mounted Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.