Zoro Homepage

White Marker Board w/ a Solid Red Oak Frame, Size 18''Hx24''W

  • Mfr # WOC1824NT

  • Zoro # G616015044


product price: $42.89
/ea

Key Features

Height
18 in
Width
24 in
Material
Oak/ Melamine Marker Board
Color
White Markerboard/Clear Lacquered Oak Frame
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOC1824NT
Zoro #
G616015044
UPC #
98839001213
Country of Origin
United States

Dimensions

Height
18 in
Width
24 in
Depth
0.5 in

Details

Material
Oak/ Melamine Marker Board
Color
White Markerboard/Clear Lacquered Oak Frame

Description

White Display Style Markerboard is great to create signs, menu boards or other announcements. This useful markerboard is an unbeatable value. Board is White Melamine, Frame is Solid Red Oak with a high gloss finish. Equipped with Factory Mounted Hangers. Size 18"Hx24"W


  • Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
  • White Display Style Markerboard
  • Smooth Surface Permits Clear Ink Marks
  • Excellent Erasing Qualities
  • Unbeatable Value
  • Equipped with Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.