White Marker Board w/ a Solid Red Oak Frame, Size 36''Hx48''W
Mfr # WOC3648NT
Zoro # G216015048
product price: $81.15
/ea
Free Shipping & Returns
Key Features
Height
36 in
Width
48 in
Color
White Markerboard/Clear Lacquered Oak Frame
Depth
0.5 in
Material
Oak/Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOC3648NT
Zoro #
G216015048
UPC #
98839001237
Country of Origin
United States
Dimensions
Height
36 in
Width
48 in
Depth
0.5 in
Details
Color
White Markerboard/Clear Lacquered Oak Frame
Material
Oak/Melamine
Description
White Display Style Markerboard is great to create signs, menu boards or other announcements. This useful markerboard is an unbeatable value. Board is White Melamine, Frame is Solid Red Oak with a high gloss finish. Equipped with Factory Mounted Hangers. Size 36"Hx48"W
- Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
- White Display Style Markerboard
- Smooth Surface Permits Clear Ink Marks
- Excellent Erasing Qualities
- Unbeatable Value
- Equipped with Factory Mounted Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.