Zoro Homepage

White Marker Board w/ a Solid Red Oak Frame, Size 48''Hx72''W

  • Mfr # WOC4872NT

  • Zoro # G616015099


product price: $347.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
White Markerboard/Clear Lacquered Oak Frame
Width
72 in
Material
Oak/Melamine
Height
48 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOC4872NT
Zoro #
G616015099
UPC #
98839069435
Country of Origin
United States

Dimensions

Width
72 in
Height
48 in
Depth
0.5 in

Details

Color
White Markerboard/Clear Lacquered Oak Frame
Material
Oak/Melamine

Description

White Display Style Markerboard is great to create signs, menu boards or other announcements. This useful markerboard is an unbeatable value. Board is White Melamine, Frame is Solid Red Oak with a high gloss finish. Equipped with Factory Mounted Hangers. Size 48"Hx72"W


  • Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
  • White Display Style Markerboard
  • Smooth Surface Permits Clear Ink Marks
  • Excellent Erasing Qualities
  • Unbeatable Value
  • Equipped with Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.