Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Frame Combination Board Bulletin Board Next to a Melamine Marker Board, 48''Hx96''W

  • Mfr # WCO4896

  • Zoro # G916013245


product price: $332.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Oak/Natural Cork/Melamine
Width
96 in
Height
48 in
Depth
0.5 in
Color
Natural Cork/White Markerboard/Clear Lacquered Oak Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCO4896
Zoro #
G916013245
UPC #
98839005549
Country of Origin
United States

Dimensions

Width
96 in
Height
48 in
Depth
0.5 in

Details

Material
Oak/Natural Cork/Melamine
Color
Natural Cork/White Markerboard/Clear Lacquered Oak Frame

Description

This Convenient Combination Board is Both Economical and Compact for Limited Wall Space Installations Size 48"Hx96"W


  • Combines Natural Pebble Grain Cork Bulletin Board with a White Melamine Markerboard Writing Surface
  • Solid Red Oak Frame with High Gloss Clear Lacquer Finish
  • Full Length Chalk Tray
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.