Zoro Homepage

7.75" Kraft Giant Paper Straws 2800 PK

  • Mfr # 61508210

  • Zoro # G100914822


product price: $195.99
/pk 2800, $0.07/ea
Free Shipping & Returns

Key Features

Color
White
Length
0.29
Material
Paper
Overall Width
0.29
Weight
0.005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61508210
Zoro #
G100914822
UPC #
74031279025
Country of Origin
United States

Dimensions

Length
0.29
Overall Width
0.29
Width
7.75
Height
0.29
Overall Length
7.75
Overall Height
0.29

Details

Color
White
Material
Paper
Weight
0.005
Includes
2800 7.75" Kraft Giant Paper Straws

Description

Garnish your guest’s drinks with our eco-friendly, compostable 7.75" Kraft Giant Paper Straws 2800 ct. Aardvark’s giant paper straws are perfect for any smoothies, margaritas, blended drinks, and even most milkshakes. They measure 7.75” in length and 0.292” in inner diameter. These paper straws are ideal for restaurants, bars and any party or event. Our sturdy unwrapped paper straws are biodegradable and manufactured in the USA with FDA approved materials using non-toxic food safe dyes. Achieve the look you want with our exciting and eco-friendly paper straws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.