Zoro Homepage

7.75" White Eco-Flex Paper Straws 4800 PK

  • Mfr # 61500240

  • Zoro # G800914863


product price: $276.99
/pk 4800, $0.06/ea
Free Shipping & Returns

Key Features

Color
White
Length
0.23
Material
Paper
Overall Height
0.23
Overall Width
0.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500240
Zoro #
G800914863
UPC #
74031278967
Country of Origin
United States

Dimensions

Length
0.23
Overall Height
0.23
Overall Width
0.23
Width
7.75
Height
0.23
Overall Length
7.75

Details

Color
White
Material
Paper
Weight
0.01
Includes
4800 7.75" White Eco-Flex Paper Straws

Description

Top your guests’ drinks with our eco-friendly, compostable 7.75" White Eco-Flex Paper Straws 4800 ct. Aardvark’s patented Eco-Flex paper straws are perfect for any water glasses, high ball glasses, mixed drinks, to-go cups, nursing home drinks, and even children’s cups. They measure 7.75” in length and 0.227” in inner diameter. These paper straws are ideal for restaurants, bars, nursing homes, and any party or event. Our sturdy unwrapped paper straw option is biodegradable and manufactured in the USA with FDA approved materials using non-toxic food safe dyes. Achieve the look you want with our exciting and eco-friendly paper straws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.